Specifications
Dimensions
- Hex Size0.625
- Thread Size 27/16-20 UNF
- Tube Size0.2300 in
Details
- Adapter TypeStraight Adapters
- Body MaterialCarbon Steel
- Both Ends Style/TypeMale Orb Iso 11926-3 x Male 37 °
- Description KeywordAdapter
- End 1 StyleMale Orb Iso 11926-3
- End 1 Thread1/2-20 UNF
- End 2 StyleMale 37 °
- End 2 Thread7/16-20 UNF
- Fitting Connection TypeMale Orb Iso 11926-3 x Male 37°
- Fitting MaterialCarbon Steel
- Manufacturer Catalog NumberB7315X4X5
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)