Specifications
Dimensions
- Hex Size0.690
Details
- Adapter TypeStraight Adapters
- Body MaterialCarbon Steel
- End 1 Thread9/16-18 UNF
- Fitting MaterialCarbon Steel
- Item TypeAdapter-Straight
- MaterialCarbon steel
- PlatingDura-Kote
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)