Motion
B7405X12
Compression Elbow & Straight - Elbow, Carbon Steel
Mi Item #12798031
MFR #B7405X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Carbon Steel
Mi Item #12798031
MFR #B7405X12

Mfr description
B7405X12 ADAPTER FLARELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.063
  • Tube Size
    0.7700 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    Male 37 °x Male Pipe (NPTF)
  • Description Keyword
    Elbow
  • End 1 Style
    Male 37 °
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male Pipe (NPTF)
  • Fitting Connection Type
    Male 37° x Male Pipe (NPTF)
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    B7405X12
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)