Specifications
Dimensions
- Hex Size0.472
Details
- Adapter TypeElbow Adapters
- Body MaterialCarbon Steel
- Description KeywordAdapter
- Fitting MaterialCarbon Steel
- Manufacturer Catalog NumberB7405X2
- MaterialCarbon Steel
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)