Specifications
Dimensions
- Hex Size1.260
- Tube Size0.7700 in
Details
- Adapter Type90° Female Elbow
- Body MaterialCarbon Steel
- Both Ends Style/TypeMale 37 °x Female Pipe (NPTF)
- End 1 StyleMale 37 °
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale Pipe (NPTF)
- Fitting Connection TypeMale 37° x Female Pipe (NPTF)
- Fitting MaterialCarbon Steel
- MaterialCarbon Steel
- PlatingDura-Kote
- Shape90°
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)