Motion
B7605X12
Compression Tee - Tee, Carbon Steel
Mi Item #12798080
MFR #B7605X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Carbon Steel
Mi Item #12798080
MFR #B7605X12

Mfr description
B7605X12 ADAPTER FLARELESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.0600 in
  • Thread Size 2
    1-1/16-12 UN
  • Tube Size
    0.7600 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Carbon Steel
  • Description Keyword
    Tee
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male Pipe (NPTF)
  • Fitting Material
    Carbon Steel
  • Item Type
    Adapter-Tee
  • Manufacturer Catalog Number
    B7605X12
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)