Specifications
Dimensions
- Hex Size0.5500 in
- Thread Size 29/16-18 UNF
- Tube Size0.3800 in
Details
- Adapter TypeCompression Tee
- Body MaterialCarbon Steel
- Description KeywordTee
- End 1 Thread9/16-18 UNF
- End 2 Thread9/16-18 UNF
- End 3 StyleMale Pipe (NPTF)
- Fitting MaterialCarbon Steel
- Item TypeAdapter-Tee
- Manufacturer Catalog NumberB7605X6
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)