Motion
B7755X6
Compression Tee - Carbon Steel
Mi Item #12798111
MFR #B7755X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Carbon Steel
Mi Item #12798111
MFR #B7755X6

Mfr description
B7755X6 MALE RUN TEE BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.5500 in
  • Thread Size 2
    9/16-18 UNF
  • Tube Size
    0.2800 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Carbon Steel
  • End 1 Style
    Male Pipe (NPTF)
  • End 2 Thread
    9/16-18 UNF
  • End 3 Thread
    9/16-18 UNF
  • Fitting Material
    Carbon Steel
  • Item Type
    Adapter-Tee
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)