1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
EC115-12LRL
Hydraulic Hose - 3/4 in ID, 1525 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
12798280
MFR #
EC115-12LRL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
DANFOSS AEROQUIP LLC EC115-12LRL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
EC115-12LRL
Hydraulic Hose - 3/4 in ID, 1525 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
12798280
MFR #
EC115-12LRL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
EC115-12LRL HOSE, EN857 1SC
Specifications
Nominal Hose Inner Diameter
3/4 in
Working Pressure
1525 psi
Hose Covering Material
Nitrile Rubber
Hose Reinforcement Type
Steel Wire
Hose Dash Size
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data