Motion
EC115-24L
Hydraulic Hose - 1-1/2 in ID, 725 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12798283
MFR #EC115-24L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/2 in ID, 725 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #12798283
MFR #EC115-24L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC115-24L HOSE, EN857 1SC

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    725 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought