Overview
Mfr description
EC-14TW HOSE, PTFE, WINNER
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1100 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data