1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
EC215-06LRL
Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
12798315
MFR #
EC215-06LRL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
DANFOSS AEROQUIP LLC EC215-06LRL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
EC215-06LRL
Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
12798315
MFR #
EC215-06LRL
Mfr description
EC215-06LRL HOSE, EN857 2SC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hose Dash Size
6
Nominal Hose Inner
Diameter
3/8 in
Details
Hose Covering Material
Nitrile Rubber
Hose Reinforcement Type
Steel Wire
Working Pressure
5000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items