Overview
Mfr description
EC525-20-12000 HOSE, 4-SPIRAL HITEMP
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3500 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data