Motion
EC850-16
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.53 in OD, 7250 psi Working Pressure, 29000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12798351
MFR #EC850-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.53 in OD, 7250 psi Working Pressure, 29000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12798351
MFR #EC850-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC850-16 HOSE, 4-SPRL, NITRILE,
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146140036
  • Working Pressure
    7250 psi
  • Applications
    Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
  • Pressure Rating
    7250 psi
  • Burst Pressure
    29000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.57 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146140036
  • Color
    Black
  • Overall Length
    1 ft
  • Dash Size
    -16
  • NMFC Number
    70
  • Hose Weight
    24.69 lb
  • Compatible Fittings
    1W
  • Height
    1.57 in
  • Standards Met
    SAE 100R15|EN45545|MSHA Approved
  • Bend Radius
    10.63 in
  • Inside Diameter
    1 in
  • Max Pressure
    7250 psi
  • Outside Diameter
    1.53 in
  • Hose Length
    1 ft
  • Abrasion Resistance
    Premium
  • Application
    Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    DURA-TUFF rubber
  • Length
    1 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    24.69 lb
  • Manufacturer Catalog Number
    EC850-16
  • Description
    Aeroquip EC850 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    7250 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    7250 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    24.69 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text