Motion
EC850-20
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/4 in ID, 2 in OD, 7250 psi Working Pressure, 29000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12798352
MFR #EC850-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/4 in ID, 2 in OD, 7250 psi Working Pressure, 29000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12798352
MFR #EC850-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC850-20 HOSE, 6-SPRL, NITRILE,
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146079404
  • Working Pressure
    7250 psi
  • Applications
    Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
  • Pressure Rating
    7250 psi
  • Burst Pressure
    29000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.97 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146079404
  • Color
    Black
  • Overall Length
    1 ft
  • Dash Size
    -20
  • NMFC Number
    70
  • Hose Weight
    43.03 lb
  • Compatible Fittings
    1W
  • Height
    1.97 in
  • Standards Met
    EN856 Type R15|EN45545|MSHA Approved
  • Bend Radius
    14.96 in
  • Inside Diameter
    1.25 in
  • Max Pressure
    7250 psi
  • Outside Diameter
    2 in
  • Hose Length
    1 ft
  • Abrasion Resistance
    Premium
  • Application
    Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    6 Spiral
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    DURA-TUFF rubber
  • Length
    1 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    43.03 lb
  • Manufacturer Catalog Number
    EC850-20
  • Description
    Aeroquip EC850 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -20
  • Maximum Operating Pressure
    7250 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    7250 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    43.03 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text