Motion
EC910-08C50
Waterblast Hose - 1/2 in ID, 16000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #12798355
MFR #EC910-08C50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterblast Hose - 1/2 in ID, 16000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #12798355
MFR #EC910-08C50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    16000 psi

Overview

Mfr description
EC910-08C50 HOSE, 4-SPIRAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought