Overview
Mfr description
EC910-08C66 HOSE, 4-SPIRAL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure16000 psi
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data