Overview
Mfr description
EC910-12C66 HOSE, 4-SPIRAL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure14500 psi
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data