Motion
EH22706
High Temp. Engine Hose - 3/8 in ID, Silicone Cover
Mi Item #12798407
MFR #EH22706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temp. Engine Hose - 3/8 in ID, Silicone Cover
Mi Item #12798407
MFR #EH22706

Mfr description
EH22706 HOSE SILICONE SAE J20 R1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Silicone
  • Hose Reinforcement Type
    Textile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)