Motion
EJ3158-101212S

DANFOSS AEROQUIP LLC
EJ3158-101212S

EJ3158-101212S
Mi Item #12798443
MFR #EJ3158-101212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EJ3158-101212S

EJ3158-101212S
Mi Item #12798443
MFR #EJ3158-101212S

Mfr description
EJ3158-101212S FTNG (PERM), REFRIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    -10
  • End 2 Size
    -12
  • Hex Body
    0.9380 in
  • Hex Size
    0.9380 in
  • Hose Cut-Off Factor
    1.2600 in, 32 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • SAE Size
    -12
  • Size
    -10
  • Width
    0.9380 in

Details

  • Application
    A/C Refrigerant
  • Coating
    Dura-Kote
  • Compatible Banding Types
    E-Z CLIP
  • Compatible Hose Series
    GH134
  • Configuration
    Tee
  • Connection Type
    E-Z CLIP
  • End 1 Style
    E-Z CLIP
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    E-Z CLIP
  • Fitting Shape
    Tee
  • Fitting Type
    E-Z CLIP
  • For Use With
    GH134 Hose
  • Manufacturer Catalog Number
    503-220516-8
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Style
    Tee
  • Thread Type
    E-Z CLIP
  • Type
    E-Z CLIP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)