Motion
EJ5305-2020S
Hose End - Steel Material, 1-1/4 in Hose ID
MI ITEM #12798478
MFR #EJ5305-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/4 in Hose ID
MI ITEM #12798478
MFR #EJ5305-2020S

Mfr description
EJ5305-2020S FTNG (REUS), REFRIG, ORS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    -20
  • End 2 Size
    -20
  • Hex Body
    1.8750 in
  • Hex Size
    1.8750 in
  • Hose Cut-Off Factor
    2.3100 in, 58.67 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Size
    -20
  • Thread Size
    1-11/16-12 UN

Details

  • Coating
    Dura-Kote
  • Compatible Hose Series
    FC800
  • Configuration
    Straight
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    60018N-2716YTZ
  • Material
    Steel
  • Maximum Swivel Torque
    125-140 ft-lbs
  • Seal Material
    Hydrogenated Nitrile (HNBR)
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)