Motion
EJ5611-0810S
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12798506
MFR #EJ5611-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12798506
MFR #EJ5611-0810S

Mfr description
EJ5611-0810S FTNG (PERM), R5, OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    -8
  • End 2 Size
    -6
  • Hose Cut-Off Factor
    0.5700 in, 14.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • SAE Size
    -10
  • Size
    -8

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection Type
    Braze Type
  • End 1 Style
    Braze Type
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    Braze Type
  • Fitting Shape
    Straight
  • Fitting Type
    Braze Type
  • For Use With
    1503 Hydraulic Hose
  • Manufacturer Catalog Number
    63-475A-6
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Braze Type
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Braze Type
  • Type
    Braze Type Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)