Motion
EN-10TW500R
PTFE Teflon Hose - Stainless Steel Wire Cover
Mi Item #12798517
MFR #EN-10TW500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - Stainless Steel Wire Cover
Mi Item #12798517
MFR #EN-10TW500R

Mfr description
EN-10TW500R HOSE, PTFE, WINNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    10

Details

  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)