Motion
EN-4TW500R
PTFE Teflon Hose - 3/16 in ID, 3000 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12798529
MFR #EN-4TW500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 3/16 in ID, 3000 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12798529
MFR #EN-4TW500R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EN-4TW500R HOSE, PTFE, WINNER

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3000 psi
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text