Specifications
Dimensions
- Hose Dash Size5
- Nominal Hose Inner Diameter1/4 in
Details
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Working Pressure3000 psi
Overview
Mfr description
EN-5TW250R HOSE, PTFE, WINNER