Motion
EN-7TW250R
PTFE Teflon Hose - 3/8 in ID, 2250 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12798537
MFR #EN-7TW250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 3/8 in ID, 2250 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12798537
MFR #EN-7TW250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EN-7TW250R HOSE, PTFE, WINNER

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2250 psi
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Hose Dash Size
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought