Motion
ET5050-001-460KT

DANFOSS AEROQUIP LLC
ET5050-001-460KT

Aeroquip ET5050 Series Crimp Machine Package
MI ITEM #12798766
MFR #ET5050-001-460KT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
ET5050-001-460KT

Aeroquip ET5050 Series Crimp Machine Package
MI ITEM #12798766
MFR #ET5050-001-460KT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    48.00 in
  • Length
    25.00 in
  • Weight
    2180.00 lb
  • Width
    34.00 in

Details

  • Color Finish
    Blue/Black
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Mounting
    Free standing with adjustable telescoping legs
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    460 V

Overview

Mfr description
ET5050-001-460KT CRIMPER, ET5050 460 VOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought