Motion
FC1007-1212S
FC1007-1212S
MI ITEM #12798930
MFR #FC1007-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC1007-1212S
MI ITEM #12798930
MFR #FC1007-1212S

Mfr description
FC1007-1212S FTNG (PERM), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    1.125
  • Hose Dash Size
    12

Details

  • Material
    Stainless Steel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)