Specifications
Dimensions
- Hose Cut-Off Factor0.5800 in, 14.80 mm
- Hose Diameter0.3800 in, 9.50 mm
- Hose Inside Diameter3/8 in
- Inside Diameter0.3750 in, 9.50 mm
- Width0.6900 in, 17.50 mm
Details
- Compatible Hose SeriesFBA
- Connection 1 Short NameSAE 37
- Connection TypeSAE 37 °
- End 1 StyleSAE 37 °
- Fitting Connection FamilySAE 37
- Fitting ShapeStraight
- Fitting TypeSAE 37
- Manufacturer Catalog Number87311Y-16-16ZN
- MaterialAluminum
- Mating Angle37 °
- PlatingAnodized
- Port GenderFemale
- Product TypesFitting Assembly
- Seal Type37 °JIC Flare
- Seated Angle37 °
- SwivelSwivel
- Thread Angle37 °
- Thread TypeSAE 37 °
- TypeFemale 37 °swivel
Overview
Mfr description
FC1245-0606D FTNG (REUS), SAE 37