Motion
FC1346-40S
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12798947
MFR #FC1346-40S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12798947
MFR #FC1346-40S

Mfr description
FC1346-40S SOCKET (PERM), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    3.50 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.9 in
  • Length
    3.00 in
  • Outer Diameter
    3.5 in
  • Overall Length
    3.00 in
  • Width
    3.50 in

Details

  • Body Material
    Carbon Steel
  • Color
    Cadmium Plating
  • Compatible Hose Series
    150901
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    Cadmium Plating
  • Finish/Coating
    Cadmium Plating
  • Manufacturer Catalog Number
    FC1346-40S
  • Manufacturer Upc Number
    678146143532
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146143532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)