Motion
FC1348-0808-259

DANFOSS AEROQUIP LLC
FC1348-0808-259

FC1348-0808-259
Mi Item #12798960
MFR #FC1348-0808-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC1348-0808-259

FC1348-0808-259
Mi Item #12798960
MFR #FC1348-0808-259

Mfr description
FC1348-0808-259 NIPPLE (PERM),JIC TEFLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    -8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    -8

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • Manufacturer Catalog Number
    87312-16-12RZ
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Material
    Teflon
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Type
    Female 37 °swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)