Motion
FC1348-1212S
FC1348-1212S
MI ITEM #12798963
MFR #FC1348-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC1348-1212S
MI ITEM #12798963
MFR #FC1348-1212S

Mfr description
FC1348-1212S NIPPLE (PERM),JIC TEFLON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    -12
  • Hose Cut-Off Factor
    0.6680 in, 16.96 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • SAE Size
    -12
  • Size
    -12

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    JIC Teflon
  • Manufacturer Catalog Number
    87312-16-16BSSV
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Nipple
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)