Specifications
Dimensions
- Dash Size24
- End 1 Size-24
- Hose Cut-Off Factor0.9350 in, 23.74 mm
- Hose Dash Size24
- Hose Diameter1.5000 in
- Hose Inside Diameter1-1/2 in
- Inside Diameter1.5000 in, 38.10 mm
- SAE Size-24
- Size-24
Details
- CoatingZinc Plated
- ConfigurationStraight
- Connection TypeFemale 37 °swivel
- End 1 StyleFemale 37 °swivel
- Finish/CoatingZinc Plated
- Fitting Connection FamilyJIC
- Fitting ShapeStraight
- Fitting TypeFemale 37 °swivel
- For Use WithJIC Teflon
- Manufacturer Catalog Number87312-20-16RZ
- MaterialSteel
- Mating Angle37 °
- Product TypesNipple
- Seal MaterialTeflon
- Seal Type37 °JIC Flare
- Seated Angle37 °
- StyleStraight
- SwivelSwivel
- Thread TypeFemale 37 °swivel
- TypeNipple
Help us improve this product