Motion
FC1349-1212-259

DANFOSS AEROQUIP LLC
FC1349-1212-259

Hose End - Stainless Steel Material, 3/4 in Hose ID, Male
MI ITEM #12798973
MFR #FC1349-1212-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC1349-1212-259

Hose End - Stainless Steel Material, 3/4 in Hose ID, Male
MI ITEM #12798973
MFR #FC1349-1212-259

Mfr description
FC1349-1212-259 NIPPLE (PERM), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    -12
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    -12

Details

  • Additional Details
    Crimp Style
  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    87312N-16-20XZ
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    PTFE
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)