Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/4 in
- Height2.02 in
- Hex Size1.75 in
- Hose Cut-Off Factor1.7 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.046 in
- Length2.92 in
- Outer Diameter1.22 in
- Overall Length2.92 in
- Thread Size1 1/4-11 1/2
- Width1.75 in
Details
- Body MaterialStainless Steel
- Compatible Hose SeriesFC363
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread1 1/4-11 1/2
- End GenderMale
- Manufacturer Catalog NumberFC1349-2020-259
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialStainless Steel
- Product TypesNipple
- TypeHose Fitting
Help us improve this product