Motion
FC1349-2020S
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #12798978
MFR #FC1349-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #12798978
MFR #FC1349-2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.5 in
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    -20
  • Height
    2.02 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    1.544 in
  • Hose Dash Size
    -20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.046 in
  • Length
    2.92 in
  • Outer Diameter
    1.5000 in
  • Overall Length
    2.92 in
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    -20
  • Width
    1.75 in

Details

  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC363
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    FC363
  • Manufacturer Catalog Number
    FC1349-2020S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Teflon
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting

Overview

Mfr description
FC1349-2020S NIPPLE (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought