1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
FC1857-12-186
Aeroquip FC1857 Series Spare Part Nut
MI ITEM #
12799001
MFR #
FC1857-12-186
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC FC1857-12-186
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
FC1857-12-186
Aeroquip FC1857 Series Spare Part Nut
MI ITEM #
12799001
MFR #
FC1857-12-186
Mfr description
FC1857-12-186 NUT, ORS, SLIP OVER NUT
Dura-Kote plating for superior corrosion resistance
Design flexibility with hundreds of styles to choose from
Higher operating pressures above SAE standards
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.38 in
Length
1.02 in
Overall Length
1.02 in
Weight
0.19 lb
Width
1.38 in
Details
Adapter Type
Swivel Nuts
Manufacturer Catalog Number
FC1857-12-186
Material
Carbon steel
Type
Swivel Nuts
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items