Motion
FC2119-12-449
Aeroquip FC2119 Series Reusable Hose Fittings 4 Hole Flange SAE Code 61
Mi Item #12799003
MFR #FC2119-12-449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2119 Series Reusable Hose Fittings 4 Hole Flange SAE Code 61
Mi Item #12799003
MFR #FC2119-12-449

Mfr description
FC2119-12-449 FLANGE, CODE 61
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    2.56 in
  • Hose Dash Size
    -12
  • Length
    2.04 in
  • Overall Length
    2.04 in
  • Thread Size
    3/8-16
  • Width
    2.56 in

Details

  • Body Material
    Stainless Steel
  • Color
    Zinc Plating
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/8-16
  • Finish
    Zinc Plating
  • Finish/Coating
    Zinc Plating
  • Manufacturer Catalog Number
    FC2119-12-449
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)