Motion
FC231-12
Aeroquip FC231 Series Hose and Tubing Protectors Sleeve
Mi Item #12799009
MFR #FC231-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC231 Series Hose and Tubing Protectors Sleeve
Mi Item #12799009
MFR #FC231-12

Mfr description
FC231-12 COIL/SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.78 in
  • Inside Diameter
    0.675 in
  • Length
    12.00 in
  • Outside Diameter
    0.68 in
  • Weight
    0.10 lb
  • Width
    0.78 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    FC231-12
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)