Motion
FC2326-08-259
Aeroquip FC2326 Series Spare Part Nut
Mi Item #12799015
MFR #FC2326-08-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2326 Series Spare Part Nut
Mi Item #12799015
MFR #FC2326-08-259

Mfr description
FC2326-08-259 NUT, ORS SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.94 in
  • Length
    0.83 in
  • Overall Length
    0.83 in
  • Weight
    0.07 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Swivel Nuts
  • Manufacturer Catalog Number
    FC2326-08-259
  • Manufacturer Upc Number
    678146043320
  • Material
    Stainless steel
  • Type
    Swivel Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)