Motion
FC2642-16S
Aeroquip FC2642 Series Reusable Hose Fittings Socket
MI ITEM #12799047
MFR #FC2642-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2642 Series Reusable Hose Fittings Socket
MI ITEM #12799047
MFR #FC2642-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC2642-16S SOCKET, FTNG (REUS)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC310
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.3 in
  • Length
    2.95 in
  • Overall Length
    2.95 in
  • Manufacturer Catalog Number
    FC2642-16S
  • Finish
    Dura-Kote
  • End 1 Style
    UN
  • Inside Diameter
    1.13 in
  • Height
    1.87 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    -16
  • Width
    1.76 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought