Motion
FC2652-08S
FC2652-08S
Mi Item #12799051
MFR #FC2652-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC2652-08S
Mi Item #12799051
MFR #FC2652-08S

Mfr description
FC2652-08S SOCKET (REUS), R2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    1.2180 in
  • Hex Body
    1.1410 in
  • Hex Size
    1.1410 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Outer Diameter
    1.1250 in
  • SAE Size
    -8
  • Size
    -8
  • Width
    1.1250 in

Details

  • Coating
    Dura-Kote
  • Configuration
    Straight
  • End Gender
    Socket
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Fitting Type
    Reusable
  • For Use With
    FC Hose Series
  • Manufacturer Catalog Number
    FC2652-08S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Reusable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)