Overview
Mfr description
FC273B-20-06000 HOSE, 6-SPRL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5100 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data