Motion
FC273B-24-06000

DANFOSS AEROQUIP LLC
FC273B-24-06000

Hydraulic Hose - 1-1/2 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799057
MFR #FC273B-24-06000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC273B-24-06000

Hydraulic Hose - 1-1/2 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799057
MFR #FC273B-24-06000

Mfr description
FC273B-24-06000 HOSE, 6-SPRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    5100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)