Motion
FC300-04-12000

DANFOSS AEROQUIP LLC
FC300-04-12000

Engine Hose - 3/16 in ID, 3000 psi Working Pressure, Polyester Cover
MI ITEM #12799066
MFR #FC300-04-12000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC300-04-12000

Engine Hose - 3/16 in ID, 3000 psi Working Pressure, Polyester Cover
MI ITEM #12799066
MFR #FC300-04-12000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    3000 psi

Overview

Mfr description
FC300-04-12000 HOSE, R5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought