Motion
FC300-06-06000

DANFOSS AEROQUIP LLC
FC300-06-06000

Engine Hose - 3/8 in ID, 2250 psi Working Pressure, Polyester Cover
Mi Item #12799069
MFR #FC300-06-06000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC300-06-06000

Engine Hose - 3/8 in ID, 2250 psi Working Pressure, Polyester Cover
Mi Item #12799069
MFR #FC300-06-06000

Mfr description
FC300-06-06000 HOSE, R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)