1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
FC300-10-12000
Engine Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
MI ITEM #
12799074
MFR #
FC300-10-12000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
DANFOSS AEROQUIP LLC FC300-10-12000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
FC300-10-12000
Engine Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
MI ITEM #
12799074
MFR #
FC300-10-12000
Mfr description
FC300-10-12000 HOSE, R5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hose Dash Size
10
Nominal Hose Inner
Diameter
1/2 in
Details
Hose Covering Material
Polyester
Hose Reinforcement Type
Textile
Working Pressure
1750 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items