Specifications
Dimensions
- Hose Dash Size12
- Nominal Hose Inner Diameter5/8 in
Details
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeTextile
- Working Pressure1500 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)