Specifications
Dimensions
- Hose Dash Size16
- Nominal Hose Inner Diameter7/8 in
Details
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeTextile
- Working Pressure800 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)