Specifications
Dimensions
- Hose Dash Size20
- Nominal Hose Inner Diameter1-1/4 in
Details
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeTextile
- Working Pressure600 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)